Welcome to Würth Slowakia For trade customers only

Grooved nut for clamping sleeve

DIN 981 steel zinc plated
NUT-SL-DIN981-(A2K)-KM0-M10X0,75

Art.-no. 0385999700

EAN 4055374610757

Price for selected packaging unit
Grooved nut for clamping sleeve

Art.-no. 0385999700

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 981 galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M10 x 0.75

Outer diameter (d1)

18 mm

Height (h1)

4 mm

Standards

DIN 981

Form

KM

Material

Steel

Min. tensile strength

350 N/mm²