Grooved nut with fine thread DIN 1804, steel, plain
NUT-SL-DIN1804/W-M100X2,0
Art.-no. 0385910020
EAN 4038898649267
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
In mechanical engineering
![]() | |
Thread type x nominal diameter x pitch (D) | M100 x 2 |
Outer diameter (d1) | 145.00 mm |
Height (h1) | 16 mm |
Groove width (b) | 12 mm |
Groove depth (c) | 5 mm |
Number of grooves | 6 |
Standards | DIN 1804 |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
RoHS-compliant | Yes |
