Welcome to Würth Slowakia For trade customers only

Grooved nut with fine thread DIN 1804, steel, plain

DIN 1804/W plain steel
NUT-SL-DIN1804/W-M20X1,5

Art.-no. 038592015

EAN 4038898649281

Price for selected packaging unit
Grooved nut with fine thread DIN 1804, steel, plain

Art.-no. 038592015
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
Application area

In mechanical engineering

Thread type x nominal diameter x pitch (D)

M20 x 1.5

Outer diameter (d1)

36.00 mm

Height (h1)

8 mm

Standards

DIN 1804