MS 5000 Interchangeable cylinder core
MS5000-CYLCORE-SL-20044
Art.-no. 0683532144
EAN 4052703258819
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fits all MS 5000 locks
- Wafer cylinder with 6 active wafers
- Reversible key system: key is easy to insert into the lock
- Scope of delivery: 1 lock core with 1 inlay key and 1 standard key
Product information
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Key number | 20044 |
Type of closure | Keyed alike |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!