Welcome to Würth Slowakia For trade customers only

Grooved pin with half round head DIN 1476, steel, plain

DIN 1476 steel plain
GRVDPIN-RDHD-DIN1476-2,5X4

Art.-no. 02489254

EAN 4046777632880

Price for selected packaging unit
Grooved pin with half round head DIN 1476, steel, plain

Art.-no. 02489254

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

2.5 mm

Length (l1)

4 mm

Head diameter (dk)

4.4 mm

Head height (k1)

1.5 mm

Chamfer length (c1)

0.7 mm

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information