Grooved pin with half round head DIN 1476, steel, plain
DIN 1476 steel plain
GRVDPIN-RDHD-DIN1476-2,5X8
Art.-no. 02489258
EAN 4046777632941
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 4.4 mm |
Head height (k1) | 1.5 mm |
Chamfer length (c1) | 0.7 mm |
Material | Steel |
Surface | Plain |
