Grooved pin with half round head DIN 1476, steel, plain
GRVDPIN-RDHD-DIN1476-4X8
Art.-no. 0248948
EAN 4046777633160
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 7.0 mm |
Head height (k1) | 2.4 mm |
Chamfer length (c1) | 1.5 mm |
Material | Steel |
Surface | Plain |
