Welcome to Würth Slowakia For trade customers only

Grooved taper-pin ISO 8744 A1 stainless steel plain

PIN-TAPGRVD-ISO8744-A1-5X22

Art.-no. 0248540522

EAN 4046777555851

Price for selected packaging unit
Grooved taper-pin ISO 8744 A1 stainless steel plain

Art.-no. 0248540522

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 1471
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 8744

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Nominal diameter (d)

5 mm

Length (l1)

22 mm

Product weight (per item)

3.290 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information