Grooved taper-pin ISO 8744 A1 stainless steel plain
PIN-TAPGRVD-ISO8744-A1-6X40
Art.-no. 0248540640
EAN 4046777556391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1471
Product information
Datasheets(X)
![]() | |
Standards | ISO 8744 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 6 mm |
Length (l1) | 40 mm |
Product weight (per item) | 8.600 g |
