Grooved taper-pin ISO 8744 steel plain
ISO 8744 steel plain
PIN-TAPGRVD-ISO8744-3X14
Art.-no. 0248500314
EAN 4046778979793
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1471
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 3 mm |
Length (l1) | 14 mm |
Product weight (per item) | 0.750 g |
