Grooved taper-pin ISO 8744 steel plain
PIN-TAPGRVD-ISO8744-8X30
Art.-no. 0248500830
EAN 4048539039067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1471
Product information
Datasheets(X)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d) | 8 mm |
Length (l1) | 30 mm |
Product weight (per item) | 11.300 g |
