Welcome to Würth Slowakia For trade customers only

Grooved taper-pin ISO 8744 steel plain

ISO 8744 steel plain
PIN-TAPGRVD-ISO8744-8X40

Art.-no. 0248500840

EAN 4049557431611

Price for selected packaging unit
Grooved taper-pin ISO 8744 steel plain

Art.-no. 0248500840

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 1471
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

ISO 8744, DIN 1471

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Nominal diameter (d)

8 mm

Length (l1)

40 mm

Product weight (per item)

15.265 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information