Grooved taper pin ISO 8744, zinc plated steel
ISO 8744 steel zinc plated
PIN-TAPGRVD-ISO8744-(A2K)-2X10
Art.-no. 0248510210
EAN 4046778781235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 1471
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 2 mm |
Length (l1) | 10 mm |
Product weight (per item) | 0.243 g |
