Welcome to Würth Slowakia For trade customers only

Grooved taper pin

ISO 8744 steel zinc plated
PIN-TAPGRVD-ISO8744-(A2K)-3X12

Art.-no. 0248510312
EAN 4024835682992

Price for selected packaging unit
Grooved taper pin

Art.-no. 0248510312

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8744, zinc-plated steel
NoticeReplaces DIN 1471
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

ISO 8744, DIN 1471

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

3 mm

Length (l1)

12 mm

Product weight (per item)

0.634 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information