Grooved taper pin
ISO 8744 steel zinc plated
PIN-TAPGRVD-ISO8744-(A2K)-4X20
Art.-no.
0248510420
EAN 4038898525653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 8744, zinc-plated steel
NoticeReplaces DIN 1471
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 8744, DIN 1471 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d) | 4 mm |
Length (l1) | 20 mm |
Product weight (per item) | 1.893 g |