Guide tube For pin wrenches
Pin wrench, guide pipe
GUIDTUB 51MM D FOR 90761015
Art.-no.
1952001132
EAN 4250158112520
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To fix the pin wrench.
Product information
Datasheets(X)
Outer diameter | 51 mm |
Length | 85 mm |
Suitable for vehicle type | Mercedes-Benz |
Product weight (per item) | 950.000 g |