Guide tube
Pin wrench, guide pipe
GUIDTUB 50MM D FOR 90761015
Art.-no. 1952001131
EAN 4250158112506
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To fix the pin wrench.
Product information
Datasheets(X)
Outer diameter | 50 mm |
Length | 135 mm |
Suitable for vehicle type | Mercedes-Benz |
Product weight (per item) | 900.000 g |