Guide tube
GUIDTUB 53MM D FOR 90761015
Art.-no. 1952001133
EAN 4250158112537
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To fix the pin wrench.
Product information
Datasheets(X)
Outer diameter | 53 mm |
Length | 135 mm |
Suitable for vehicle type | Mercedes-Benz |
Product weight (per item) | 1000.000 g |