HPC end mill Speedcut 4.0-Inox, short, optional, four cutting edges, uneven angle of twist gradient
End mill SC4.0 Inox DIN 6527K N Ultrad FG HB
ENDMIL-SP-HPC-4.0-DIN6527K-IX-UD-HB-D4




























Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 8497 |
Material to be processed | Steel, Stainless steel, Titanium, Aluminium, GRP |
Diameter (d1) | 4 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 3.8 mm |
Standards | DIN 6527 |
Construction length | Short |
Shank style | Cylindrical DIN 6535-HB |
Cutting material | SC |
Surface | ULTRADUR |
Coolant supply | External |
Twist angle | 39-42° |
Length (l1) | 54 mm |
Cutting edge length (l2) | 8 mm |
Clearance length (l3) | 11 mm |
Number of cutting edges (Z) | 4 PCS |
Corner chamfer | 0.15 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, FRP |