HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling
Twist drill SD4.0 DIN 6537K type N IC NANODUR INOX
DRL-SP4.0-DIN6537K-IX-ND-IK-HA-D3,4MM
Art.-no. 5443011208
EAN 4062856162505
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6887 |
Material to be processed | Steel, Stainless steel, Cast metal, Titanium |
Standards | DIN 6537 |
Design | Short |
Surface | NANODUR |
Max. drilling depth (D) | 3xD |
Cutting material | SC |
Number of guiding chamfers | 4 PCS |
Angle of the tip | 140 Degree |
Number of cutting edges | 2 PCS |
Coolant supply | Internal |
Diameter (d1) | 3.4 mm |
Shank style | Cylindrical DIN 6535-HA |
Length (l1) | 62 mm |
Chip flute length (l2) | 20 mm |
Tolerance of cutting edge diameter | h7 |
Shank diameter (d2) | 6 mm |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium |
| Cutting values for solid carbide high-performance drill Speeddrill 4.0 | |||||||
| For dia. 3 to dia. 12 | |||||||
| Material designation | Tensile strength | Cooling | vc | f | |||
| Dia. 3-5.9 | Dia. 6-8.9 | Dia. 9.0-11.9 | Dia. 12 | ||||
| General structural steels | < 500 N/mm² | IC | 175 | 0,220 | 0,310 | 0,390 | 0,480 |
| 500-850 N/mm² | IC | 161 | 0,220 | 0,310 | 0,390 | 0,480 | |
| Carbon steels | < 850 N/mm² | IC | 161 | 0,220 | 0,310 | 0,390 | 0,480 |
| 850-1000 N/mm² | IC | 161 | 0,220 | 0,310 | 0,390 | 0,480 | |
| Unalloyed heat-treated steels | < 700 N/mm² | IC | 161 | 0,210 | 0,290 | 0,380 | 0,450 |
| 700-850 N/mm² | IC | 154 | 0,210 | 0,290 | 0,380 | 0,450 | |
| 850-1000 N/mm² | IC | 132 | 0,100 | 0,150 | 0,190 | 0,250 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | IC | 138 | 0,100 | 0,150 | 0,190 | 0,250 |
| Unalloyed case-hardening steels | < 750 N/mm² | IC | 161 | 0,220 | 0,310 | 0,390 | 0,480 |
| Alloyed case-hardening steels | < 1000 N/mm² | IC | 138 | 0,200 | 0,280 | 0,350 | 0,430 |
| Nitriding steels | < 1000 N/mm² | IC | 126 | 0,100 | 0,150 | 0,190 | 0,250 |
| Tool steels | < 850 N/mm² | IC | 112 | 0,100 | 0,150 | 0,190 | 0,250 |
| 850-1100 N/mm² | IC | 81 | 0,100 | 0,150 | 0,190 | 0,250 | |
| Stainless steels, sulphurated | < 700 N/mm² | IC | 113 | 0,120 | 0,180 | 0,230 | 0,230 |
| Stainless steels, austenitic | < 700 N/mm² | IC | 105 | 0,120 | 0,180 | 0,230 | 0,230 |
| < 850 N/mm² | IC | 105 | 0,120 | 0,180 | 0,230 | 0,230 | |
| Stainless steels, martensitic | < 1100 N/mm² | IC | 98 | 0,120 | 0,180 | 0,230 | 0,230 |
| Titanium, titanium alloys | < 850 N/mm² | IC | 60 | 0,060 | 0,120 | 0,180 | 0,180 |
| Aluminium, aluminium alloys | < 530 N/mm² | IC | 360 | 0,220 | 0,310 | 0,390 | 0,480 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | IC | 360 | 0,220 | 0,310 | 0,390 | 0,480 |
| Magnesium, magnesium alloys | < 280 N/mm² | IC | 360 | 0,220 | 0,310 | 0,390 | 0,480 |
| Copper, low-alloy | < 350 N/mm² | IC | 160 | 0,110 | 0,170 | 0,210 | 0,280 |
| Brass, short-chipping | < 600 N/mm² | IC | 200 | 0,110 | 0,170 | 0,210 | 0,280 |
| Brass, long-chipping | < 600 N/mm² | IC | 200 | 0,110 | 0,170 | 0,210 | 0,280 |
| Bronze, short-chipping | < 600 N/mm² | IC | 200 | 0,110 | 0,170 | 0,210 | 0,280 |
| 650-850 N/mm² | IC | 200 | 0,110 | 0,170 | 0,210 | 0,280 | |
| Bronze, long-chipping | < 850 N/mm² | IC | 200 | 0,110 | 0,170 | 0,210 | 0,280 |
| 850-1200 N/mm² | IC | 200 | 0,110 | 0,170 | 0,210 | 0,280 | |
| Key |
| IC = internal cooling |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
