Welcome to Würth Slowakia For trade customers only

HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling

Twist drill SD4.0 DIN 6537K type N IC NANODUR INOX
DRL-SP4.0-DIN6537K-IX-ND-IK-HB-D3,7MM

Art.-no. 5443011412

EAN 4062856163175

Price for selected packaging unit
HPC solid carbide drill Speeddrill 4.0-Inox, DIN 6537K, 3xD short, 4 drill heels, with internal cooling

Art.-no. 5443011412

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solid carbide, high-performance drill with internal cooling channels, in particular for machining stainless steels. The special point thinning results in perfect chip removal. Optimal roundness of the hole through 4 drill heels allows precise alignment of the hole with optimal surface quality. Generation 4.0 sets new standards in machining performance.