HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537K, 3xD short, 4 drill heels, with internal cooling
Twist drill SD4.0 DIN 6537K type N IC ANTRADUR Uni
DRL-SP4.0-DIN6537K-UV-AD-IK-HA-D3,25MM


















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 6867 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Non-ferrous metal |
Standards | DIN 6537 |
Design | Short |
Surface | ANTRADUR |
Max. drilling depth (D) | 3xD |
Cutting material | SC |
Number of guiding chamfers | 4 PCS |
Angle of the tip | 140 Degree |
Number of cutting edges | 2 PCS |
Coolant supply | Internal |
Diameter (d1) | 3.25 mm |
Shank style | Cylindrical DIN 6535-HA |
Length (l1) | 62 mm |
Chip flute length (l2) | 20 mm |
Tolerance of cutting edge diameter | h7 |
Shank diameter (d2) | 6 mm |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Aluminium |