HPC solid carbide drill Speeddrill 4.0-Universal, DIN 6537L, long 5xD, 4 drill heels, with internal cooling
Twist drill SD4.0 DIN 6537L type N IC ANTRADUR Uni
DRL-SP4.0-DIN6537L-UV-AD-IK-HE-D10,2MM
Art.-no.
5443011093
EAN 4062856110841
Price for selected packaging unit



















Exclusively for trade customers
Register now and access more than 125,000 products
Solid carbide high performance drill bit with interior cooling channels for universal applications. The special surface treatment results in perfect chip removal. Optimal roundness of the hole through 4 drill heels allows precise alignment of the hole with optimal surface quality. Generation 4.0 sets new standards in machining performance.
Product information
Datasheets(X)