Welcome to Würth Slowakia For trade customers only

HPT extra-short twist drill bit DIN 1897

Twist drill HSCo-PM DIN 1897 3xD type Forte TiAlN
DRL-SPRL-MET-DIN1897-TIALN-HPT-D3,7MM

Art.-no. 5443810010

EAN 4062856116614

Price for selected packaging unit
HPT extra-short twist drill bit DIN 1897

Art.-no. 5443810010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With Forte special profile for optimised chip formation. Particularly suitable for use on machining centres and turning machines. Wide application range in all, preferably long-chipping materials up to approx. 1300 N/mm², also for stainless austenitic steels. Suitable for dry machining in steel materials.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

900

Material to be processed

Steel, Cast metal, Stainless steel

Standard / drilling depth

DIN 1897 / 3xD

Design

Extra short

Diameter (Ø)

3.7 mm

Length (l1)

55 mm

Chip flute length (l2)

22 mm

Shank diameter

3.7 mm

Shank style

Cylindrical

Surface

TiAlN

Cutting material

HSCo-PM

Angle of the tip

130 Degree

Suitable for tensile strength up to

1300 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm²

Cutting values for HSS drill bits
For dia. 2.8 to dia. 12
Material designation Tensile strength vc f
from to Dia. 2.8-4.9 Dia. 5-7.9 Dia. 8-11.9 Dia. 12
General structural steels < 500 N/mm² 70 90 0,050 0,130 0,220 0,270
500-850 N/mm² 70 90 0,050 0,130 0,220 0,270
Carbon steels < 850 N/mm² 70 90 0,050 0,130 0,220 0,270
850-1000 N/mm² 40 60 0,030 0,080 0,110 0,170
Unalloyed heat-treated steels < 700 N/mm² 40 60 0,030 0,080 0,110 0,170
700-850 N/mm² 40 60 0,030 0,080 0,110 0,170
850-1000 N/mm² 40 50 0,030 0,060 0,100 0,150
Alloyed heat-treated steels 850-1000 N/mm² 30 40 0,020 0,050 0,090 0,130
1000-1200 N/mm² 30 40 0,020 0,050 0,090 0,130
Unalloyed case-hardening steels < 750 N/mm² 50 70 0,030 0,080 0,110 0,170
Alloyed case-hardening steels < 1000 N/mm² 40 60 0,020 0,050 0,090 0,130
1000-1200 N/mm² 40 50 0,020 0,050 0,090 0,130
Nitriding steels < 1000 N/mm² 30 40 0,020 0,050 0,090 0,130
1000-1200 N/mm² 30 40 0,020 0,050 0,090 0,130
General structural steels < 500 N/mm131 30 40 0,020 0,050 0,090 0,130
500-850 N/mm131 30 40 0,020 0,050 0,090 0,130
General structural steels < 500 N/mm131 25 35 0,020 0,050 0,090 0,130
500-850 N/mm131 25 35 0,020 0,050 0,090 0,130
Carbon steels < 850 N/mm131 10 20 0,020 0,050 0,090 0,130
850-1000 N/mm131 10 15 0,020 0,050 0,090 0,130
Stainless steels, sulphurated < 700 N/mm² 18 28 0,020 0,050 0,090 0,130
Stainless steels, austenitic < 700 N/mm² 15 25 0,020 0,050 0,090 0,130
< 850 N/mm² 15 25 0,020 0,050 0,090 0,130
Stainless steels, martensitic < 1100 N/mm² 12 20 0,020 0,050 0,090 0,130
Special alloys < 1200 N/mm² 10 15 0,020 0,050 0,090 0,130
Cast iron < 180 HB 70 90 0,050 0,130 0,220 0,270
> 180 HB 50 70 0,040 0,110 0,170 0,220
Nodular graphite, malleable iron > 180 HB 70 90 0,050 0,130 0,220 0,270
> 260 HB 50 70 0,040 0,110 0,170 0,220
Key
vc = cutting speed [m/min]
f = feed [mm/r]
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information