Welcome to Würth Slowakia For trade customers only

HSCo Longlife TiAlN+ red-ring machine tap for through holes DIN 371/376

Machine tap HSCo Longlife red type B
MATAP-THRGHO-HSCO-DIN376-TIALN+-RED-M20

Art.-no. 0654732000

EAN 4056807649962

Price for selected packaging unit
HSCo Longlife TiAlN+ red-ring machine tap for through holes DIN 371/376

Art.-no. 0654732000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The extremely stable, Longlife screw tap for machining hard-to-machine materials (such as Hardox) with extremely high strengths from 1000 up to 1400 N/mm², e.g. excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery, etc.

High-end TiAlN+ coating


  • One of the most powerful screw tap coatings currently on the market for machining hard materials

  • Specially developed for thread machining

  • Extremely high temperature resistance up to 800 °C

  • Very high coating hardness up to 3,000 HV

  • Multi-layer design with additional lubricant layer ensures extremely low friction values, low adhesion tendency and optimal chip removal


Stable cutting edge


The reduced rake angle stabilises the cutting edge.



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.

Thread type

Metric thread

Material to be processed

Hard and tough material

Hole type

Clearance hole ≤ 3xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M20

Pitch

2.5 mm

Length

140 mm

Shank diameter

16.0 mm

Size of square

12.0 mm

DIN

376

Cutting material

HSCo

Surface

TiAlN plus

Form

B

Core hole diameter

17.5 mm

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2 (6H)

Suitable for tensile strength up to

1400 N/mm²

Service life (points system)

4 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

1 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

4 of 4 points

Material of sub-group

Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Special alloys, Hardox, Spring steels

Cutting values
For M3-M5
Material name Tensile strength M3 M4 M5
vc n f n f n f
from to from to from to from to
Steels
Unalloyed heat-treated steels ≥ 1000 N/mm² 10 15 1061 1592 0,50 796 1194 0,70 637 955 0,80
Low-alloy heat-treated steels ≥ 1000 N/mm² 10 15 1061 1592 0,50 796 1194 0,70 637 955 0,80
Alloyed heat-treated steels ≤ 1200 N/mm² 10 12 1061 1273 0,50 796 955 0,70 637 764 0,80
Nitriding steels ≤ 1,200 N/mm² 10 12 1061 1273 0,50 796 955 0,70 637 764 0,80
Tool steels ≤ 1,200 N/mm² 10 12 1061 1273 0,50 796 955 0,70 637 764 0,80
High-speed steels ≤ 1,200 N/mm² 10 12 1061 1273 0,50 796 955 0,70 637 764 0,80
High-grade steels
High-speed steels ≤ 1,200 N/mm² 4 6 424 637 0,50 318 477 0,70 255 382 0,80
Cast metals
Cast iron ≤ 300 HB 8 10 849 1061 0,50 637 796 0,70 509 637 0,80
Nodular graphite and malleable iron ≤ 350 HB 6 8 637 849 0,50 477 637 0,70 382 509 0,80
Hard materials
Hardox ≤ 1,400 N/mm² 3 6 318 637 0,50 239 477 0,70 191 382 0,80
Spring steels ≤ 1,100 N/mm² 6 8 637 849 0,50 477 637 0,70 382 509 0,80
Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For M20
Material name Tensile strength M20
vc n f
from to from to
Steels
Unalloyed heat-treated steels ≥ 1000 N/mm² 10 15 159 239 2,50
Low-alloy heat-treated steels ≥ 1000 N/mm² 10 15 159 239 2,50
Alloyed heat-treated steels ≤ 1200 N/mm² 10 12 159 191 2,50
Nitriding steels ≤ 1,200 N/mm² 10 12 159 191 2,50
Tool steels ≤ 1,200 N/mm² 10 12 159 191 2,50
High-speed steels ≤ 1,200 N/mm² 10 12 159 191 2,50
High-grade steels
Special alloys ≤ 1,200 N/mm² 4 6 64 95 2,50
Cast metals
Cast iron ≤ 300 HB 8 10 127 159 2,50
Nodular graphite and malleable iron ≤ 350 HB 6 8 95 127 2,50
Hard materials
Hardox ≤ 1,400 N/mm² 3 6 48 95 2,50
Spring steels ≤ 1,100 N/mm² 6 8 95 127 2,50
For M12-M16
Material name Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
Unalloyed heat-treated steels ≥ 1000 N/mm² 10 15 265 398 1,75 227 341 2,00 199 298 2,00
Low-alloy heat-treated steels ≥ 1000 N/mm² 10 15 265 398 1,75 227 341 2,00 199 298 2,00
Alloyed heat-treated steels ≤ 1200 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
Nitriding steels ≤ 1,200 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
Tool steels ≤ 1,200 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
High-speed steels ≤ 1,200 N/mm² 10 12 265 318 1,75 227 273 2,00 199 239 2,00
High-grade steels
Special alloys ≤ 1,200 N/mm² 4 6 106 159 1,75 91 136 2,00 80 119 2,00
Cast metals
Cast iron ≤ 300 HB 8 10 212 265 1,75 182 227 2,00 159 199 2,00
Nodular graphite and malleable iron ≤ 350 HB 6 8 159 212 1,75 136 182 2,00 119 159 2,00
Hard materials
Hardox ≤ 1,400 N/mm² 3 6 80 159 1,75 68 136 2,00 60 119 2,00
Spring steels ≤ 1,100 N/mm² 6 8 159 212 1,75 136 182 2,00 119 159 2,00
For M6-M10
Material name Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Unalloyed heat-treated steels ≥ 1000 N/mm² 10 15 531 796 1,00 398 597 1,25 318 477 1,50
Low-alloy heat-treated steels ≥ 1000 N/mm² 10 15 531 796 1,00 398 597 1,25 318 477 1,50
Alloyed heat-treated steels ≤ 1200 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
Nitriding steels ≤ 1,200 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
Tool steels ≤ 1,200 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
High-speed steels ≤ 1,200 N/mm² 10 12 531 637 1,00 398 477 1,25 318 382 1,50
High-grade steels
Special alloys ≤ 1,200 N/mm² 4 6 212 318 1,00 159 239 1,25 127 191 1,50
Cast metals
Cast iron ≤ 300 HB 8 10 424 531 1,00 318 398 1,25 255 318 1,50
Nodular graphite and malleable iron ≤ 350 HB 6 8 318 424 1,00 239 318 1,25 191 255 1,50
Hard materials
Hardox ≤ 1,400 N/mm² 3 6 159 318 1,00 119 239 1,25 95 191 1,50
Spring steels ≤ 1,100 N/mm² 6 8 318 424 1,00 239 318 1,25 191 255 1,50

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information