Welcome to Würth Slowakia For trade customers only

HSCo Multi Special G-thread machine tap Blind hole

MATAP-BLIHO-HSCO-DIN5156-MULTI-G1

Art.-no. 0659810111

EAN 4099618745010

Price for selected packaging unit
HSCo Multi Special G-thread machine tap Blind hole

Art.-no. 0659810111

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal use in the manufacture of Whitworth pipe threads in steel, stainless steel, cast metals and non-ferrous metals up to a tensile strength of 1,200 N/mm²

Suitable for almost all applications


  • Universal geometry for flexible use with practically any material


Geometry and surface


  • Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry for a long service life and high process reliability

  • Excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits due to vaporised surface


Product packaging is made from 100 % PCR (recycled plastic from household waste)

Notice

Sufficient amounts of coolant and lubricant must be added when cutting threads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Pipe thread

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal

Hole type

Blind hole ≤ 2.5xD

Suitable for machine type

Pedestal drilling machine, Milling/drill center

Quality

ZEBRA-Premium

Thread type x nominal diameter in inches

G 1 in

Number of thread starts per inch

11

Length

160 mm

Shank diameter

25 mm

Size of square

20 mm

DIN

5156

Cutting material

HSCo

Surface

Vaporised

Form

C

Core hole diameter

30.75 mm

Twist angle

45° (right)

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Suitable for tensile strength up to

1200 N/mm²

Service life (points system)

3 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

4 of 4 points

Cutting behaviour (points system)

4 of 4 points

Chip formation (points system)

3 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys

Key
Vc - cutting speed [m/min]
f - feed [mm/r]
n - rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information