HSCo Multi Special G-thread machine tap Through hole
MATAP-THRGHO-HSCO-DIN5156-MULTI-G1/8
Art.-no. 0659711828
EAN 4099618745119
Register now and access more than 125,000 products
Suitable for almost all applications
- Universal geometry for flexible use with practically any material
Geometry and surface
- Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry for a long service life and high process reliability
- Excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits due to vaporised surface
Product packaging is made from 100 % PCR (recycled plastic from household waste)
Sufficient amounts of coolant and lubricant must be added when cutting threads.
Datasheets(X)
Before reversing the screw tap, the spiral point tap of the tool must be completely removed from the drill hole. Failure to do so may cause the cutting edges or the tool to break.
Thread type | Pipe thread |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Pedestal drilling machine, Milling/drill center |
Quality | ZEBRA-Premium |
Thread type x nominal diameter in inches | G 1/8 in |
Number of thread starts per inch | 28 |
Length | 90 mm |
Shank diameter | 7 mm |
Size of square | 5.5 mm |
DIN | 5156 |
Cutting material | HSCo |
Surface | Vaporised |
Form | B |
Core hole diameter | 8.8 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
| Key |
| Vc - cutting speed [m/min] |
| f - feed [mm/r] |
| n - rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!