HSCo Multi Special UNC thread machine tap for blind holes
Machine tap, HSCo, multi UNC, form C
MATAP-BLIHO-DIN371-UNC-MULTI-5/16-18



Register now and access more than 125,000 products
For work in an extensive range of materials
The universal geometry allows processing of many different materials.
Long service life and good process reliability
The X allowance ensures an increased service life and process reliability.
Very good adhesion of coolants and lubricants as well as reduced tendency for build-up of materials
The vaporised surface enables coolants and lubricants to stick well and reduces the tendency for deposits to build up.
Sufficient coolant and lubricant must be added when cutting threads.
Datasheets(X)
Thread type | UNC |
Material to be processed | Steel, Cast metal, Stainless steel, Non-ferrous metal |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter in inches | UNC 5/16 in |
Number of thread starts per inch | 18 |
Length | 90 mm |
Shank diameter | 8.0 mm |
Size of square | 6.2 mm |
DIN | 371 |
Cutting material | HSCo |
Surface | Vaporised |
Form | C |
Core hole diameter | 6.6 mm |
Twist angle | 40° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | 2BX |
Suitable for tensile strength up to | 1000 N/mm² |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 2 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
Cutting values |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!