HSCo Multi Special machine tap for through holes DIN 376
Machine tap, HSCo, multi DIN 376, form B
MATAP-THRGHO-HSCO-DIN376-MULTI-M8
Art.-no. 0659760800
EAN 4056807633503
Register now and access more than 125,000 products
Enables use with deep threads or interference contours
The tapered tool shank is always smaller than the core diameter.
For work in an extensive range of materials
The universal geometry allows processing of many different materials.
Long service life and good process reliability
The X allowance ensures an increased service life and process reliability.
Very good adhesion of coolants and lubricants as well as reduced tendency for build-up of materials
The vaporised surface enables coolants and lubricants to stick well and reduces the tendency for deposits to build up.
- Sufficient coolant and lubricant must be added when cutting threads.
- For the machine tap/material assignments, see the overview tables
Datasheets(X)
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Non-ferrous metal |
Hole type | Clearance hole ≤ 3xD |
Suitable for machine type | Milling/drill center, Pedestal drilling machine |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M8 |
Pitch | 1.25 mm |
Length | 90 mm |
Shank diameter | 6.0 mm |
Size of square | 4.9 mm |
DIN | 376 |
Cutting material | HSCo |
Surface | Vaporised |
Form | B |
Core hole diameter | 6.8 mm |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1000 N/mm² |
Service life (points system) | 2 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Cutting behaviour (points system) | 3 of 4 points |
Chip formation (points system) | 2 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
| Cutting values | ||||||||||||
| For M3-M5 | ||||||||||||
| Material designation | Tensile strength | M3 | M4 | M5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 5 | 20 | 531 | 2122 | 0,50 | 398 | 1592 | 0,70 | 318 | 1273 | 0,80 |
| Nitriding steels | < 1,200 N/mm² | 5 | 20 | 531 | 2122 | 0,50 | 398 | 1592 | 0,70 | 318 | 1273 | 0,80 |
| Tool steels | < 1,200 N/mm² | 5 | 20 | 531 | 2122 | 0,50 | 398 | 1592 | 0,70 | 318 | 1273 | 0,80 |
| High-speed steels | < 1,200 N/mm² | 5 | 20 | 531 | 2122 | 0,50 | 398 | 1592 | 0,70 | 318 | 1273 | 0,80 |
| High-grade steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 6 | 10 | 637 | 1061 | 0,50 | 477 | 796 | 0,70 | 382 | 637 | 0,80 |
| Titanium | < 850 N/mm² | 4 | 6 | 424 | 637 | 0,50 | 318 | 477 | 0,70 | 255 | 382 | 0,80 |
| Special alloys | < 1,200 N/mm² | 3 | 10 | 318 | 1061 | 0,50 | 239 | 796 | 0,70 | 191 | 637 | 0,80 |
| Cast metals | ||||||||||||
| Cast iron | < 350 HB | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Spheroidal graphite and malleable iron | < 350 HB | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Non-ferrous metals | ||||||||||||
| Aluminium | < 450 N/mm² | 20 | 40 | 2122 | 4244 | 0,50 | 1592 | 3183 | 0,70 | 1273 | 2546 | 0,80 |
| Aluminium alloys | < 450 N/mm² | 10 | 30 | 1061 | 3183 | 0,50 | 796 | 2387 | 0,70 | 637 | 1910 | 0,80 |
| Aluminium wrought alloys | < 400 N/mm² | 20 | 30 | 2122 | 3183 | 0,50 | 1592 | 2387 | 0,70 | 1273 | 1910 | 0,80 |
| Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 20 | 30 | 2122 | 3183 | 0,50 | 1592 | 2387 | 0,70 | 1273 | 1910 | 0,80 |
| Low-alloy copper | < 400 N/mm² | 10 | 30 | 1061 | 3183 | 0,50 | 796 | 2387 | 0,70 | 637 | 1910 | 0,80 |
| Long-chipping brass | < 600 N/mm² | 20 | 50 | 2122 | 5305 | 0,50 | 1592 | 3979 | 0,70 | 1273 | 3183 | 0,80 |
| Long-chipping bronze | < 1,000 N/mm² | 10 | 30 | 1061 | 3183 | 0,50 | 796 | 2387 | 0,70 | 637 | 1910 | 0,80 |
| Plastics | ||||||||||||
| Thermosetting plastics | 10 | 15 | 1061 | 1592 | 0,50 | 796 | 1194 | 0,70 | 637 | 955 | 0,80 | |
| Thermoplastic plastics | 20 | 30 | 2122 | 3183 | 0,50 | 1592 | 2387 | 0,70 | 1273 | 1910 | 0,80 | |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For M6-M10 | ||||||||||||
| Material designation | Tensile strength | M6 | M8 | M10 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | < 850 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Unalloyed quenched and tempered steels | < 850 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Low-alloy quenched and tempered steels | < 850 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Unalloyed quenched and tempered steels | < 1,000 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Low-alloy quenched and tempered steels | < 1,000 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Alloyed quenched and tempered steels | < 1,200 N/mm² | 5 | 20 | 265 | 1061 | 1,00 | 199 | 796 | 1,25 | 159 | 637 | 1,50 |
| Nitriding steels | < 1,200 N/mm² | 5 | 20 | 265 | 1061 | 1,00 | 199 | 796 | 1,25 | 159 | 637 | 1,50 |
| Tool steels | < 1,200 N/mm² | 5 | 20 | 265 | 1061 | 1,00 | 199 | 796 | 1,25 | 159 | 637 | 1,50 |
| High-speed steels | < 1,200 N/mm² | 5 | 20 | 265 | 1061 | 1,00 | 199 | 796 | 1,25 | 159 | 637 | 1,50 |
| High-grade steels | ||||||||||||
| Stainless steels | < 850 N/mm² | 6 | 10 | 318 | 531 | 1,00 | 239 | 398 | 1,25 | 191 | 318 | 1,50 |
| Titanium | < 850 N/mm² | 4 | 6 | 212 | 318 | 1,00 | 159 | 239 | 1,25 | 127 | 191 | 1,50 |
| Special alloys | < 1,200 N/mm² | 3 | 10 | 159 | 531 | 1,00 | 119 | 398 | 1,25 | 95 | 318 | 1,50 |
| Cast metals | ||||||||||||
| Cast iron | < 350 HB | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Spheroidal graphite and malleable iron | < 350 HB | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Non-ferrous metals | ||||||||||||
| Aluminium | < 450 N/mm² | 20 | 40 | 1061 | 2122 | 1,00 | 796 | 1592 | 1,25 | 637 | 1273 | 1,50 |
| Aluminium alloys | < 450 N/mm² | 10 | 30 | 531 | 1592 | 1,00 | 398 | 1194 | 1,25 | 318 | 955 | 1,50 |
| Aluminium wrought alloys | < 400 N/mm² | 20 | 30 | 1061 | 1592 | 1,00 | 796 | 1194 | 1,25 | 637 | 955 | 1,50 |
| Aluminium cast alloys <= 10 % Si | < 600 N/mm² | 20 | 30 | 1061 | 1592 | 1,00 | 796 | 1194 | 1,25 | 637 | 955 | 1,50 |
| Low-alloy copper | < 400 N/mm² | 10 | 30 | 531 | 1592 | 1,00 | 398 | 1194 | 1,25 | 318 | 955 | 1,50 |
| Long-chipping brass | < 600 N/mm² | 20 | 50 | 1061 | 2653 | 1,00 | 796 | 1989 | 1,25 | 637 | 1592 | 1,50 |
| Long-chipping bronze | < 1,000 N/mm² | 10 | 30 | 531 | 1592 | 1,00 | 398 | 1194 | 1,25 | 318 | 955 | 1,50 |
| Plastics | ||||||||||||
| Thermosetting plastics | 10 | 15 | 531 | 796 | 1,00 | 398 | 597 | 1,25 | 318 | 477 | 1,50 | |
| Thermoplastic plastics | 20 | 30 | 1061 | 1592 | 1,00 | 796 | 1194 | 1,25 | 637 | 955 | 1,50 | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!