HSCo Multi Special machine tap, long Blind hole
Machine tap HSCo Multi long shape C
MATAP-BLIHO-HSCO-WN-XL-MULTI-M16
Art.-no. 0659821600
EAN 4099618745959
Register now and access more than 125,000 products
Extra-long shank
- Ideal for deep threads and hard-to-reach areas
Geometry and surface
- Highly flexible use with practically any material due to the universal geometry
- Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry ensure a long service life and high process reliability
- Vaporised surface allows for excellent adhesion of coolants and lubricants, as well as reduced buildup of material deposits
Product packaging is made from 100 % PCR (recycled plastic from household waste) and can be recycled further
Sufficient amounts of coolant and lubricant must be added when cutting threads.
Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Pedestal drilling machine, Milling/drill center |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M16 |
Pitch | 2.0 mm |
Length | 220 mm |
Shank diameter | 12.0 mm |
Size of square | 9.0 mm |
Cutting material | HSCo |
Surface | Vaporised |
Form | C |
Core hole diameter | 14.0 mm |
Twist angle | 45° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!