HSCo Multi Special machine tap, long Blind hole
MATAP-BLIHO-HSCO-WN-XL-MULTI-M4
Art.-no. 0659820400
EAN 4099618745973
Register now and access more than 125,000 products
Extra-long shank
- Ideal for deep threads and hard-to-reach areas.
Geometry and surface
- Highly flexible use with practically any material due to the universal geometry.
- Cutting edge geometry with reduced rake angle and optimised clearance angle and microgeometry ensure a long service life and high process reliability.
- Vaporised surface allows for excellent adhesion of cutting fluids and lubricants, as well as reduced buildup of material deposits.
Product packaging made from 100 % PCR (recycled plastic from household waste)
Sufficient amounts of coolant and lubricant must be added when cutting threads.
Datasheets(X)
Thread type | Metric thread |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal |
Hole type | Blind hole ≤ 2.5xD |
Suitable for machine type | Pedestal drilling machine, Milling/drill center |
Quality | ZEBRA-Premium |
Thread type x nominal diameter | M4 |
Pitch | 0.7 mm |
Length | 125 mm |
Shank diameter | 4.5 mm |
Size of square | 3.4 mm |
Cutting material | HSCo |
Surface | Vaporised |
Form | C |
Core hole diameter | 3.3 mm |
Twist angle | 45° (right) |
Shank style | Cylindrical with square drive |
Tolerance of screw taps | ISO 2X (6HX) |
Suitable for tensile strength up to | 1200 N/mm² |
Service life (points system) | 3 of 4 points |
Trueness to gauge (points system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Cutting behaviour (points system) | 4 of 4 points |
Chip formation (points system) | 3 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!