Welcome to Würth Slowakia For trade customers only

HSCo TiN Speedtap Inox thread former with internal cooling

HSCo TiN Speedtap Inox thread former with IC
THRFORM-HSCO-DIN2174-SPEEDTAP-IC-M8

Art.-no. 5443200800

EAN 4062856443567

Price for selected packaging unit
HSCo TiN Speedtap Inox thread former with internal cooling

Art.-no. 5443200800

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Ideal for stainless Cr-Ni steels ≤1200 N/mm², aluminium Si ≤ 10%.
Notice
  • Caution: A special predrilling diameter larger than in thread cutting and with tighter tolerances is required for thread forming! The suitable core hole diameter is stored as a technical characteristic for all thread formers.

  • In thread forming, the main job of the cooling lubricant is lubrication. The more lubrication used with the highest possible grease content, the longer the service life. The lubrication also affects the surface quality of the thread!

  • Please note that for thread forming, you will need approx. two times as much performance (torque) compared to thread tapping. The means that capacity should be considered when using thread-cutting devices.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4678

Thread type

Metric thread

Material to be processed

Steel, Stainless steel, Copper, Brass, Aluminium, Plastic

Hole type

Clearance/blind hole ≤ 3xD

Suitable for machine type

Milling/drill center

Thread type x nominal diameter

M8

Pitch

1.25 mm

Length

90 mm

Thread length

22 mm

Effective length

35 mm

Shank diameter

8 mm

Size of square

6.2 mm

Number of cutting edges

6 PCS

Core hole diameter

7.4 mm

Cutting material

HSCo

DIN

2174

Surface

TiN

Form

C

Shank style

Cylindrical with square drive

Tolerance of thread former

6HX

Suitable for tensile strength up to

1200 N/mm²

Coolant supply

Internal

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics

Cutting values
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 1061 1592 1 1061 1194 1,25 637 955 1,5
Steels < 850 N/mm² 20 30 1061 1592 1 1061 1194 1,25 637 955 1,5
Steels < 1100 N/mm² 8 15 424 796 1 424 597 1,25 255 477 1,5
Steels < 1300 N/mm² 8 15 424 796 1 424 597 1,25 255 477 1,5
High-grade steels
Stainless steels < 850 N/mm² 10 20 531 1061 1 531 796 1,25 318 637 1,5
Stainless steels > 850 N/mm² 10 20 531 1061 1 531 796 1,25 318 637 1,5
Non-ferrous metals
Copper, brass 20 40 1061 2122 1 1061 1592 1,25 637 1273 1,5
Aluminium 20 40 1061 2122 1 1061 1592 1,25 637 1273 1,5
Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For M12-M16
Material designation Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 531 796 1,75 455 682 2 398 597 2
Steels < 850 N/mm² 20 30 531 796 1,75 455 682 2 398 597 2
Steels < 1100 N/mm² 8 15 212 398 1,75 182 341 2 159 298 2
Steels < 1300 N/mm² 8 15 212 398 1,75 182 341 2 159 298 2
High-grade steels
Stainless steels < 850 N/mm² 10 20 265 531 1,75 227 455 2 199 398 2
Stainless steels > 850 N/mm² 10 20 265 531 1,75 227 455 2 199 398 2
Non-ferrous metals
Copper, brass 20 40 531 1061 1,75 455 909 2 398 796 2
Aluminium 20 40 531 1061 1,75 455 909 2 398 796 2
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information