Welcome to Würth Slowakia For trade customers only

HSCo8 TiCN Speedtap Universal thread former with internal cooling

HSCo8 TiCN Speedtap Universal thr. former with IC
THRFORM-HSCO8-DIN2174-TICN-IC-M22

Art.-no. 5443212200

EAN 4062856444038

Price for selected packaging unit
HSCo8 TiCN Speedtap Universal thread former with internal cooling

Art.-no. 5443212200

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For throughhole and base thread. Ideal for unalloyed and alloyed stainless chromium-nickel steels ≤1300 N/mm², aluminium Si ≤ 10%.
Notice
  • Caution: A special predrilling diameter larger than in thread cutting and with tighter tolerances is required for thread forming! The suitable core hole diameter is stored as a technical characteristic for all thread formers.

  • In thread forming, the main job of the cooling lubricant is lubrication. The more lubrication used with the highest possible grease content, the longer the service life. The lubrication also affects the surface quality of the thread!

  • Please note that for thread forming, you will need approx. two times as much performance (torque) compared to thread tapping. The means that capacity should be considered when using thread-cutting devices.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

4699

Thread type

Metric thread

Material to be processed

Steel, Copper, Brass, Aluminium, Plastic

Hole type

Clearance/blind hole ≤ 3xD

Suitable for machine type

Milling/drill center

Thread type x nominal diameter

M22

Pitch

2.5 mm

Length

140 mm

Thread length

20 mm

Shank diameter

18 mm

Size of square

14.5 mm

Number of cutting edges

8 PCS

Core hole diameter

20.9 mm

Cutting material

HSCo8

DIN

2174

Surface

TiCN

Form

C

Shank style

Cylindrical with square drive

Tolerance of thread former

ISO 2X (6HX)

Suitable for tensile strength up to

1300 N/mm²

Coolant supply

Internal

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Copper, Brass, Aluminium, Plastics

Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values
For M45
Material designation Tensile strength M45
vc n f
from to from to
Steels
Steels < 400 N/mm² 20 30 141 212 4,5
Steels < 850 N/mm² 20 30 141 212 4,5
Steels < 1100 N/mm² 8 15 57 106 4,5
Steels < 1300 N/mm² 8 15 57 106 4,5
Non-ferrous metals
Copper, brass 20 40 141 283 4,5
Aluminium 20 40 141 283 4,5
Cutting values
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 1061 1592 1 796 1194 1,25 637 955 1,5
Steels < 850 N/mm² 20 30 1061 1592 1 796 1194 1,25 637 955 1,5
Steels < 1100 N/mm² 8 15 424 796 1 318 597 1,25 255 477 1,5
Steels < 1300 N/mm² 8 15 424 796 1 318 597 1,25 255 477 1,5
Non-ferrous metals
Copper, brass 20 40 1061 2123 1 796 1592 1,25 637 1273 1,5
Aluminium 20 40 1061 2123 1 796 1592 1,25 637 1273 1,5
Cutting values
For M36 - M42
Material designation Tensile strength M36 M39 M42
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 177 265 4 163 245 4 152 227 4,5
Steels < 850 N/mm² 20 30 177 265 4 163 245 4 152 227 4,5
Steels < 1100 N/mm² 8 15 71 133 4 65 122 4 61 114 4,5
Steels < 1300 N/mm² 8 15 71 133 4 65 122 4 61 114 4,5
Non-ferrous metals
Copper, brass 20 40 177 354 4 163 326 4 152 303 4,5
Aluminium 20 40 177 354 4 163 326 4 152 303 4,5
Cutting values
For M27 - M33
Material designation Tensile strength M27 M30 M33
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 236 354 3 212 318 3,5 193 289 3,5
Steels < 850 N/mm² 20 30 236 354 3 212 318 3,5 193 289 3,5
Steels < 1100 N/mm² 8 15 94 177 3 85 159 3,5 77 145 3,5
Steels < 1300 N/mm² 8 15 94 177 3 85 159 3,5 77 145 3,5
Non-ferrous metals
Copper, brass 20 40 236 472 3 212 424 3,5 193 386 3,5
Aluminium 20 40 236 472 3 212 424 3,5 193 386 3,5
Cutting values
For M18-M24
Material designation Tensile strength M18 M20 M24
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 354 531 2,5 318 477 2,5 265 398 3
Steels < 850 N/mm² 20 30 354 531 2,5 318 477 2,5 265 398 3
Steels < 1100 N/mm² 8 15 141 265 2,5 127 239 2,5 106 199 3
Steels < 1300 N/mm² 8 15 141 265 2,5 127 239 2,5 106 199 3
Non-ferrous metals
Copper, brass 20 40 354 707 2,5 318 637 2,5 265 531 3
Aluminium 20 40 354 707 2,5 318 637 2,5 265 531 3
Cutting values
For M12-M16
Material designation Tensile strength M12 M14 M16
vc n f n f n f
from to from to from to from to
Steels
Steels < 400 N/mm² 20 30 531 796 1,75 455 682 2 398 597 2
Steels < 850 N/mm² 20 30 531 796 1,75 455 682 2 398 597 2
Steels < 1100 N/mm² 8 15 212 398 1,75 182 341 2 159 298 2
Steels < 1300 N/mm² 8 15 212 398 1,75 182 341 2 159 298 2
Non-ferrous metals
Copper, brass 20 40 531 1061 1,75 455 909 2 398 796 2
Aluminium 20 40 531 1061 1,75 455 909 2 398 796 2
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information