HSCo8 end mill, extra short, centre-cutting
ENDMIL-WN-ES-HSCO8-TN-D12,0MM
Art.-no. 5443600804
EAN 4055375878613
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 2057 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium |
Diameter (d1) | 12 mm |
Shank diameter (d2) | 12 mm |
Standards | CS |
Construction length | Extra short |
Shank style | Cylindrical DIN 1835-B |
Cutting material | HSCo8 |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 30° |
Length (l1) | 73 mm |
Cutting edge length (l2) | 16 mm |
Number of cutting edges | 4 PCS |
Tolerance of cutting edge diameter | k12 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys |
| Legend | ||
| E = emulsion | ![]() | ae = 0.5xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing contour | ||||||
| For dia. 12 - dia. 20 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,044 | 0,060 | 0,076 |
| 500-850 N/mm² | E | 37 | 0,038 | 0,053 | 0,067 | |
| Carbon steels | < 850 N/mm² | E | 40 | 0,038 | 0,053 | 0,067 |
| 850-1000 N/mm² | E | 37 | 0,038 | 0,053 | 0,067 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 37 | 0,038 | 0,053 | 0,067 |
| 700-850 N/mm² | E | 32 | 0,038 | 0,053 | 0,067 | |
| 850-1000 N/mm² | E | 24 | 0,038 | 0,053 | 0,067 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 24 | 0,038 | 0,053 | 0,067 |
| 1000-1200 N/mm² | E | 23 | 0,044 | 0,060 | 0,076 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 32 | 0,038 | 0,053 | 0,067 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 27 | 0,038 | 0,053 | 0,067 |
| 1000-1200 N/mm² | E | 24 | 0,044 | 0,060 | 0,076 | |
| Nitriding steels | < 1000 N/mm² | E | 23 | 0,038 | 0,053 | 0,067 |
| 1000-1200 N/mm² | E | 19 | 0,044 | 0,060 | 0,076 | |
| Tool steels | < 850 N/mm² | E | 20 | 0,038 | 0,053 | 0,067 |
| 850-1100 N/mm² | E | 17 | 0,044 | 0,060 | 0,076 | |
| 1100-1400 N/mm² | E | 15 | 0,044 | 0,060 | 0,076 | |
| High-speed steels | 850-1200 N/mm² | E | 12 | 0,044 | 0,060 | 0,076 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 10 | 0,044 | 0,060 | 0,076 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,044 | 0,060 | 0,076 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 16 | 0,038 | 0,053 | 0,067 |
| Stainless steels, austenitic | < 700 N/mm² | E | 13 | 0,038 | 0,053 | 0,067 |
| < 850 N/mm² | E | 10 | 0,038 | 0,053 | 0,067 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 8 | 0,044 | 0,060 | 0,076 |
| Cast iron | < 180 HB | - | 35 | 0,038 | 0,053 | 0,067 |
| > 180 HB | - | 27 | 0,038 | 0,053 | 0,067 | |
| Nodular graphite, malleable iron | > 180 HB | - | 21 | 0,038 | 0,053 | 0,067 |
| > 260 HB | E | 15 | 0,038 | 0,053 | 0,067 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,044 | 0,060 | 0,076 |
| Cutting values for roughing contour | ||||||
| For dia. 6 to dia. 11.9 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,020 | 0,028 | 0,037 |
| 500-850 N/mm² | E | 37 | 0,017 | 0,024 | 0,033 | |
| Carbon steels | < 850 N/mm² | E | 40 | 0,017 | 0,024 | 0,033 |
| 850-1000 N/mm² | E | 37 | 0,017 | 0,024 | 0,033 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 37 | 0,017 | 0,024 | 0,033 |
| 700-850 N/mm² | E | 32 | 0,017 | 0,024 | 0,033 | |
| 850-1000 N/mm² | E | 24 | 0,017 | 0,024 | 0,033 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 24 | 0,017 | 0,024 | 0,033 |
| 1000-1200 N/mm² | E | 23 | 0,020 | 0,028 | 0,037 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 32 | 0,017 | 0,024 | 0,033 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 27 | 0,017 | 0,024 | 0,033 |
| 1000-1200 N/mm² | E | 24 | 0,020 | 0,028 | 0,037 | |
| Nitriding steels | < 1000 N/mm² | E | 23 | 0,017 | 0,024 | 0,033 |
| 1000-1200 N/mm² | E | 19 | 0,020 | 0,028 | 0,037 | |
| Tool steels | < 850 N/mm² | E | 20 | 0,017 | 0,024 | 0,033 |
| 850-1100 N/mm² | E | 17 | 0,020 | 0,028 | 0,037 | |
| 1100-1400 N/mm² | E | 15 | 0,020 | 0,028 | 0,037 | |
| High-speed steels | 850-1200 N/mm² | E | 12 | 0,020 | 0,028 | 0,037 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 10 | 0,020 | 0,028 | 0,037 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,020 | 0,028 | 0,037 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 16 | 0,017 | 0,024 | 0,033 |
| Stainless steels, austenitic | < 700 N/mm² | E | 13 | 0,017 | 0,024 | 0,033 |
| < 850 N/mm² | E | 10 | 0,017 | 0,024 | 0,033 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 8 | 0,020 | 0,028 | 0,037 |
| Cast iron | < 180 HB | - | 35 | 0,017 | 0,024 | 0,033 |
| > 180 HB | - | 27 | 0,017 | 0,024 | 0,033 | |
| Nodular graphite, malleable iron | > 180 HB | - | 21 | 0,017 | 0,024 | 0,033 |
| > 260 HB | E | 15 | 0,017 | 0,024 | 0,033 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,020 | 0,028 | 0,037 |
| Legend | ||
| E = emulsion | ![]() | ae = 1xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing groove | ||||||
| For dia. 12 - dia. 20 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,030 | 0,034 | 0,042 |
| 500-850 N/mm² | E | 37 | 0,025 | 0,030 | 0,037 | |
| Carbon steels | < 850 N/mm² | E | 40 | 0,025 | 0,030 | 0,037 |
| 850-1000 N/mm² | E | 37 | 0,025 | 0,030 | 0,037 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 37 | 0,025 | 0,030 | 0,037 |
| 700-850 N/mm² | E | 32 | 0,025 | 0,030 | 0,037 | |
| 850-1000 N/mm² | E | 24 | 0,025 | 0,030 | 0,037 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 24 | 0,025 | 0,030 | 0,037 |
| 1000-1200 N/mm² | E | 23 | 0,030 | 0,034 | 0,042 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 32 | 0,025 | 0,030 | 0,037 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 27 | 0,025 | 0,030 | 0,037 |
| 1000-1200 N/mm² | E | 24 | 0,030 | 0,034 | 0,042 | |
| Nitriding steels | < 1000 N/mm² | E | 23 | 0,025 | 0,030 | 0,037 |
| 1000-1200 N/mm² | E | 19 | 0,030 | 0,034 | 0,042 | |
| Tool steels | < 850 N/mm² | E | 20 | 0,025 | 0,030 | 0,037 |
| 850-1100 N/mm² | E | 17 | 0,030 | 0,034 | 0,042 | |
| 1100-1400 N/mm² | E | 15 | 0,030 | 0,034 | 0,042 | |
| High-speed steels | 850-1200 N/mm² | E | 12 | 0,030 | 0,034 | 0,042 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 10 | 0,030 | 0,034 | 0,042 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,030 | 0,034 | 0,042 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 16 | 0,025 | 0,030 | 0,037 |
| Stainless steels, austenitic | < 700 N/mm² | E | 13 | 0,025 | 0,030 | 0,037 |
| < 850 N/mm² | E | 10 | 0,025 | 0,030 | 0,037 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 8 | 0,030 | 0,034 | 0,042 |
| Cast iron | < 180 HB | - | 35 | 0,025 | 0,030 | 0,037 |
| > 180 HB | - | 27 | 0,025 | 0,030 | 0,037 | |
| Nodular graphite, malleable iron | > 180 HB | - | 21 | 0,025 | 0,030 | 0,037 |
| > 260 HB | E | 15 | 0,025 | 0,030 | 0,037 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,030 | 0,034 | 0,042 |
| Cutting values for roughing groove | ||||||
| For dia. 6 to dia. 11.9 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 6-7.9 | Dia. 8-9.9 | Dia. 10-11.9 | ||||
| General structural steels | < 500 N/mm² | E | 45 | 0,008 | 0,012 | 0,019 |
| 500-850 N/mm² | E | 37 | 0,007 | 0,011 | 0,017 | |
| Carbon steels | < 850 N/mm² | E | 40 | 0,007 | 0,011 | 0,017 |
| 850-1000 N/mm² | E | 37 | 0,007 | 0,011 | 0,017 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 37 | 0,007 | 0,011 | 0,017 |
| 700-850 N/mm² | E | 32 | 0,007 | 0,011 | 0,017 | |
| 850-1000 N/mm² | E | 24 | 0,007 | 0,011 | 0,017 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 24 | 0,007 | 0,011 | 0,017 |
| 1000-1200 N/mm² | E | 23 | 0,008 | 0,012 | 0,019 | |
| Unalloyed case-hardening steels | < 750 N/mm² | E | 32 | 0,007 | 0,011 | 0,017 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 27 | 0,007 | 0,011 | 0,017 |
| 1000-1200 N/mm² | E | 24 | 0,008 | 0,012 | 0,019 | |
| Nitriding steels | < 1000 N/mm² | E | 23 | 0,007 | 0,011 | 0,017 |
| 1000-1200 N/mm² | E | 19 | 0,008 | 0,012 | 0,019 | |
| Tool steels | < 850 N/mm² | E | 20 | 0,007 | 0,011 | 0,017 |
| 850-1100 N/mm² | E | 17 | 0,008 | 0,012 | 0,019 | |
| 1100-1400 N/mm² | E | 15 | 0,008 | 0,012 | 0,019 | |
| High-speed steels | 850-1200 N/mm² | E | 12 | 0,008 | 0,012 | 0,019 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 10 | 0,008 | 0,012 | 0,019 |
| Spring steels | < 1200 N/mm² | E | 8 | 0,008 | 0,012 | 0,019 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 16 | 0,007 | 0,011 | 0,017 |
| Stainless steels, austenitic | < 700 N/mm² | E | 13 | 0,007 | 0,011 | 0,017 |
| < 850 N/mm² | E | 10 | 0,007 | 0,011 | 0,017 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 8 | 0,008 | 0,012 | 0,019 |
| Cast iron | < 180 HB | - | 35 | 0,007 | 0,011 | 0,017 |
| > 180 HB | - | 27 | 0,007 | 0,011 | 0,017 | |
| Nodular graphite, malleable iron | > 180 HB | - | 21 | 0,007 | 0,011 | 0,017 |
| > 260 HB | E | 15 | 0,007 | 0,011 | 0,017 | |
| Titanium, titanium alloys | < 850 N/mm² | E | 9 | 0,008 | 0,012 | 0,019 |


