Welcome to Würth Slowakia For trade customers only

HSS WN type RN double-ended drill bit

Double ended drill bit HSS WN type RN
DBENDDRL-MET-SIDIN1897-HSS-D5,1MM

Art.-no. 063651

EAN 4011231530613

Price for selected packaging unit
HSS WN type RN double-ended drill bit

Art.-no. 063651

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assembly drill bit for working in thin-sheet steel, tip angle 130°

Precise drilling


The sturdy twist drill bit with its extra-short design ensures precise drilling.



Self-centring


The split point design ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel

Material to be processed

Steel

Diameter (Ø)

5.1 mm

Length (l1)

62 mm

Chip flute length (l2)

17.5 mm

Cutting material

HSS

Type

RN

Angle of the tip

130 Degree

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

1 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

2 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information