HSS WN type RN double-ended drill bit
DBENDDRL-MET-SIDIN1897-HSS-D6,2MM
Art.-no. 063662
EAN 4011231530743
Register now and access more than 125,000 products
Precise drilling
The sturdy twist drill bit with its extra-short design ensures precise drilling.
Self-centring
The split point design ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.
Datasheets(X)
For steel
Suitable for machine type | Drill, Cordless screwdrivers, Pedestal drilling machine |
Material to be processed | Steel |
Quality | Würth-Standard |
Diameter (Ø) | 6.2 mm |
Length (l1) | 70 mm |
Chip flute length (l2) | 21 mm |
Shank diameter | 6.2 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSS |
Type | RN |
Angle of the tip | 130 Degree |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) ( ) | 2 of 4 points |
Versatility (points system) | 1 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1000 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!