Welcome to Würth Slowakia For trade customers only

HSS annular cutter

HSS core drill bit
CREDRL-MET-HSS-DRLDP30MM-D31MM

Art.-no. 0630930310
EAN 4038898425793

Price for selected packaging unit
HSS annular cutter

Art.-no. 0630930310

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard annular cutter made from HSS for drilling large through-holes up to 50 mm in diameter with mobile magnetic or stationary drills in conventional steels up to 850 N/mm², wood and non-ferrous metals, such as aluminium, aluminium alloys and plastics.

High performance and rapid drilling progress with a long service life


In contrast to solid drilling, only a thin metal ring is cut. The drill core is ejected by an ejector pin.



No pre-drilling required, no formation of burrs


No pre- or post-processing required



Optimised cutting geometry


  • Long service life compared to many standard core drill bits

  • Clean drill profile

  • Drill hole with precise tolerances


Precise guidance, no slipping


Suitable for overlap drilling. Problem-free drilling on curved surfaces and pipes.

Notice
  • Unlike twist drill bits, the annular cutter only machines a thin ring of material rather than the complete bore diameter. The drilling core is removed using a pilot pin with spring power, which is not included in the scope of delivery. Annular cutters therefore offer a drilling time that is 10 times faster than twist drills bits.

  • Sufficient continuous cooling during the entire drilling process considerably increases the service life of the annular cutter. Do not use dry.

  • Not suitable for press chipboard, titanium or heat-resistant and high-alloy steels

  • For materials and cutting value parameters, see the summary overview tables

  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves

  • Take off loose clothing or jewellery which could get caught in the moving parts

  • Annular cutters must not be used with hand-held tools

  • Before use, ensure perfect concentricity and the correct clamping function of the tool drive
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • With Weldon shank ∅ 19 mm for use on mobile magnetic drills or stationary drills for creating large holes with a diameter of up to 50 mm and a cutting depth of 30 mm or 50 mm

  • Fein drills with QuickIn mount can be used with an adapter

  • Application on stationary drills with Morse taper is possible using the appropriate mount holder
Instructions
  • Insert the ejector pin into the core drill bit

  • Push the core drill bit into the mount holder of the drill unit and tighten the hexagon socket screws

  • The core drill bit is automatically locked into place when using quick-action mounts

  • Make sure the core drill bit is sitting cleanly in the mount

  • Putting the drill under lateral load during use may cause the tool to break

  • Fix the drill unit into the right position for drilling — make sure the drill unit has a stable footing

  • If necessary, secure the drill unit before drilling using a safety strap, especially for use on vertical surfaces and overhead work

  • Pay attention to the speed table and use coolant

  • Drill carefully (without centre punching and pre-drilling), pay attention to an even feed and even rotation speed throughout the entire drilling process

  • Remove chips and drill core after each drilling operation

  • Caution: Risk of injury, chips and drill core may be very hot and sharp

Quality

Würth-Standard

Cutting depth

30 mm

Diameter

31 mm

Length

64.2 mm

Material to be processed

Steel, Aluminium, Wood

Shank style

Weldon

Surface

Plain

Cutting material

HSS

Service life (points system)

2 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system)

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

3 of 4 points

Cutting values
Cutting values
Cutting values
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ejector pin for metal annular cutters

EJCTRPIN-CREDRL-F.0630930XXX

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Holder, HSS core drill bit

CHUK-CREDRL-MK2-(MAN-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK2-(AUTM-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK3-(MAN-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Holder, HSS core drill bit

CHUK-CREDRL-MK3-(AUTM-LUBRICATION)

For using the core drill bit on machines with morse taper mounts
x 1 pcs
Adapter For annular cutters

ADAPT-F.CREDRL-(WELDON TO FEIN QUICKIN)

With QuickIN shank for FEIN core drills for mounting annular cutter with 19 mm Weldon shank.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information