HSS centre drill bit
Centre drill bit HSS DIN 333 shape A
DRL-CENT-MET-DIN333-A-D1,0MM
Art.-no. 0636110
EAN 4011231530156
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard drill bit for making centring holes in accordance with DIN 332, page 1.
Shape A, right-hand cutting
- Without protection countersink
- With straight running surfaces
- Countersink angle 60°
- Ø tolerance on the shank: h9 in accordance with DIN 7160
Product information
Datasheets(X)
![]() | |
Standards | DIN 333 |
Form | A |
Countersink angle | 60 Degree |
Cutting material | HSS |
Diameter (d1) | 1.0 mm |
Length (l1) | 31.5 mm |
Shank diameter (d2) | 3.15 mm |
