Welcome to Würth Slowakia For trade customers only

HSS centre drill bit

DRL-CENT-MET-DIN333-A-D1,6MM

Art.-no. 0636116

EAN 4011231530163

Price for selected packaging unit
HSS centre drill bit

Art.-no. 0636116

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Standard drill bit for making centring holes in accordance with DIN 332, page 1.

Shape A, right-hand cutting


  • Without protection countersink

  • With straight running surfaces

  • Countersink angle 60°

  • Ø tolerance on the shank: h9 in accordance with DIN 7160
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel, Aluminium, Non-ferrous metal

Standards

DIN 333

Form

A

Countersink angle

60 Degree

Surface

Uncoated

Cutting material

HSS

Angle of the tip

118 Degree

Number of cutting edges

2 PCS

Diameter (d1)

1.6 mm

Shank style

Cylindrical

Length (l1)

35.5 mm

Shank diameter (d2)

4.0 mm

Tolerance of cutting edge diameter

h8

Tolerance of shank diameter

h9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information