Half-length taper grooved pin ISO 8745 A1 stainless steel plain
PIN-TAPGRVD-ISO8745-A1-3X24
Art.-no. 0248650324
EAN 4057708568871
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Replaces DIN 1472
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 24 mm |
Chamfer length (c1) | 0.4 mm |
Standards | ISO 8745 |
Material | Stainless steel A1 |
Tolerance class | h9 |
Surface | Plain |
RoHS-compliant | Yes |
