Welcome to Würth Slowakia For trade customers only

Half-length taper grooved pin ISO 8745 A1 stainless steel plain

ISO 8745 stainless steel, A1, plain
PIN-TAPGRVD-ISO8745-A1-3X28

Art.-no. 0248650328

EAN 4060053064776

Price for selected packaging unit
Half-length taper grooved pin ISO 8745 A1 stainless steel plain

Art.-no. 0248650328

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Replaces DIN 1472

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3 mm

Length (l1)

28 mm

Chamfer length (c1)

0.4 mm

Standards

ISO 8745

Material

Stainless steel A1

Tolerance class

h9

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information