Welcome to Würth Slowakia For trade customers only

Half-length taper grooved pin ISO 8745 A1 stainless steel plain

PIN-TAPGRVD-ISO8745-A1-4X26

Art.-no. 0248650426

EAN 4057708721740

Price for selected packaging unit
Half-length taper grooved pin ISO 8745 A1 stainless steel plain

Art.-no. 0248650426

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Replaces DIN 1472

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

26 mm

Chamfer length (c1)

0.5 mm

Standards

ISO 8745

Material

Stainless steel A1

Tolerance class

h11

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information