Half-length taper grooved pin ISO 8745 A1 stainless steel plain
ISO 8745 stainless steel, A1, plain
PIN-TAPGRVD-ISO8745-A1-5X20
Art.-no. 0248650520
EAN 4052713929204
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Replaces DIN 1472
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 20 mm |
Chamfer length (c1) | 0.63 mm |
Standards | ISO 8745 |
Material | Stainless steel A1 |
Tolerance class | h11 |
Surface | Plain |
RoHS-compliant | Yes |
