Welcome to Würth Slowakia For trade customers only

Hammer drill Plus EUROFAST 2-spiral

DRL-HAM-PLUS-(OND-HB-6600)-6,0X600/540

Art.-no. 0838660600

EAN 4048539894994

Price for selected packaging unit
Hammer drill Plus EUROFAST 2-spiral

Art.-no. 0838660600

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all fasteners for flat roofs. Solid hammer drill with an aggressive double cutting head, centering point, and Vario spiral with core reinforcement, providing significantly improved drilling speed. Specifically optimised for cordless rotary hammers.

Significantly faster drilling


Optimal tip geometry and the asymmetrically positioned protrusions on the cutters (Power Breaker) ensure more efficient and faster drilling.



Optimal drilling performance when drilling in reinforcement


Reinforced carbide elements and significantly reinforced and streamlined spiral significantly reduce the risk of the drill becoming stuck in reinforcement.



Precise drilling


Special self-centering drill tip


Significantly improved drilling speed and dust removal, while reducing the risk of breakage


Streamlined Vario-spiral with core reinforcement and rear section, which becomes narrower at the tip and wider at the rear, and a sharper angle at the spiral end ensures reduced friction, high stability, and maximum transfer of impact energy.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

6 mm

Length

600 mm

Working length

540 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information