Hammer drill Plus EUROFAST 2-spiral
DRL-HAM-PLUS-(OND-HB-8460)-8,0X460/400
Art.-no. 0838680460
EAN 4046778119137
Register now and access more than 125,000 products
Significantly faster drilling
Optimal tip geometry and the asymmetrically positioned protrusions on the cutters (Power Breaker) ensure more efficient and faster drilling.
Optimal drilling performance when drilling in reinforcement
Reinforced carbide elements and significantly reinforced and streamlined spiral significantly reduce the risk of the drill becoming stuck in reinforcement.
Precise drilling
Special self-centering drill tip
Significantly improved drilling speed and dust removal, while reducing the risk of breakage
Streamlined Vario-spiral with core reinforcement and rear section, which becomes narrower at the tip and wider at the rear, and a sharper angle at the spiral end ensures reduced friction, high stability, and maximum transfer of impact energy.
Datasheets(X)
Diameter (Ø) | 8 mm |
Length | 460 mm |
Working length | 400 mm |
Tool holding device | Suitable for SDS-plus |