Welcome to Würth Slowakia For trade customers only

Hammer drill bit For large hammer drills with high impact energy

Core hammer drill bit
CREHAMDRLBIT-D45MM

Art.-no. 063200045
EAN 4024835357586
Price for selected packaging unit
Hammer drill bit For large hammer drills with high impact energy

Art.-no. 063200045

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High drilling performance thanks to innovative shaft base and active centre drill bit
  • Secure adapter/drill bit connection thanks to special thread connection

  • Active centre drill bit remains in the drill during drilling and aids the process

  • Tungsten carbide cutting plates

  • Core bit body length 80 mm for improved guidance

  • Extremely smooth running due to asymmetrical tooth arrangement

  • Reduced friction and better transport of drilling dust thanks to innovative drilling dust removal mechanism

  • Centre drill bit can be changed without special tools

  • Supplied complete with centre drill bit
Notice

Only use in drills with safety coupling and extra grip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Concrete, masonry, natural and artificial stone.

Diameter (Ø)

45 mm

Drilling depth

80 mm

Number of teeth

6 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Centre drill bit For hammer core drill bit

DRL-CENT-CREDRLBIT-TC-D11-L135MM

Including securing pin
x 1 pcs
Adapters For hammer core drill bit

ADAPT-CREDRLBIT-MAX-L200MM

x 1 pcs
Adapters For hammer core drill bit

ADAPT-CREDRLBIT-MAX-L460MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information