Hammer drill bit Plus EUROFAST 2-spiral
Hammer drill bit Plus EUROFAST 2-spiral
DRL-HAM-PLUS-(OND-HB-5200)-5,0X210/150
Art.-no. 0838650200
EAN 4046778118444
Register now and access more than 125,000 products
Noticeably quicker drilling
Optimum tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.
Optimum drilling performance with reinforced chamfers
Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.
Precise spot drilling
Special self-centring tip
Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage
Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, greater stability and maximum transmission of impact energy.
Datasheets(X)
Diameter (Ø) | 5 mm |
Length | 210 mm |
Working length | 150 mm |
Tool holding device | Suitable for SDS-plus |