Welcome to Würth Slowakia For trade customers only

Hammer drill bit Plus EUROFAST 2-spiral

Hammer drill bit Plus EUROFAST 2-spiral
DRL-HAM-PLUS-(OND-HB-55350)-5,5X350/290

Art.-no. 0838655350

EAN 4046778118840

Price for selected packaging unit
Hammer drill bit Plus EUROFAST 2-spiral

Art.-no. 0838655350

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all flat roof fasteners. Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

Noticeably quicker drilling


Optimum tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise spot drilling


Special self-centring tip


Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, greater stability and maximum transmission of impact energy.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

5.5 mm

Length

350 mm

Working length

290 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information