Welcome to Würth Slowakia For trade customers only

Hammer head bolt with square neck DIN 186, A2 stainless steel, plain

DIN 186 plain A2 stainless steel
BLT-(T-HD)-DIN186-A2-M8X40

Art.-no. 027208 40

EAN 4045727458457

Price for selected packaging unit
Hammer head bolt with square neck DIN 186, A2 stainless steel, plain

Art.-no. 027208 40
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
M8

Length (l1)

40 mm

Head height (k1)

5.5 mm

Width of head (n1)

8 mm

Length of head (m1)

18 mm

Standards

DIN 186

Form

A

Material

Stainless steel A2

Property class

50

Surface

Plain

Head type

T-head type 1

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information