MG Power edge clamp
QCKCLMP-200MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ultra lightweight and ultra powerful! Lever edge clamp for quick tightening.
- Fibre glass ratchet and clamping lever, ultra tough and lightweight.
- 12-notch clamping lever, gradual and precise tightening.
- Plastic protection on the upper clamping jaws, secure hold on delicate parts.
- Immediate tightening and loosening; time-saving.
- Ergonomic clamping lever, comfortable to use.
- Steel support rail with case-hardened teeth, mounting on high-strength support rail.
- Upper jaw with groove to attach tubes.
- Maximum tightening pressure: 1200 N
Product information
Datasheets(X)
Application area
Holding before screwing, gluing work, furniture assembly, surface mounting, offset clamping, tightening with pipes, vibration-stable, protected tightening etc.
Overhang (L2) | 80 mm |
Internal clamping width | 200 mm |
Max. external clamping width (L1 max.) | 200 mm |
Profile width (B) | 20 mm |
Profile thickness | 5 mm |
Product weight (per item) | 310.758 g |